Motion
67329045
Swivel Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, Gray Iron, Zinc Plated Finish
Mi Item #11749640
MFR #67329045
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, Gray Iron, Zinc Plated Finish
Mi Item #11749640
MFR #67329045

Mfr description
67329045 67329045 1-1/2 ZINC PL GR IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Rope Diameter
    0.3125 in

Details

  • Finish Coating
    Zinc Plated
  • Rope Type
    Fibrous
  • Sheave Type
    Swivel Eye Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)