Motion
67330035
5/16" Diam, 1/2" Drill, Lag Shield Concrete Anchor-Alloy Steel
MI ITEM #11749645
MFR #67330035
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 1/2" Drill, Lag Shield Concrete Anchor-Alloy Steel
MI ITEM #11749645
MFR #67330035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
67330035 67330035 5/16 SHORT LAG SHIELD0
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Lag shield concrete anchors are expansion anchors used with lag bolts in concrete, masonry and mortar joints
  • They come in long and short forms.

Specifications

  • Drill Size
    1/2 in
  • Diameter
    5/16 in
  • Material
    Alloy Steel
  • Minimum Embedment
    1-1/4 in
  • Type
    Lag Shield
  • Thread Size
    5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text