Motion
67330100
3/8" Diam, 5/8" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749646
MFR #67330100
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 5/8" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749646
MFR #67330100

Mfr description
67330100 67330100 3/8 SHORT LAG SHIELD0
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Lag shield concrete anchors are expansion anchors used with lag bolts in concrete, masonry and mortar joints
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Drill Size
    5/8 in
  • Minimum Embedment
    1-3/4 in
  • Thread Size
    3/8

Details

  • Material
    Alloy Steel
  • Type
    Lag Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)