Motion
67330126
1/2" Diam, 3/4" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749647
MFR #67330126
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 3/4" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749647
MFR #67330126

Mfr description
67330126 67330126 1/2 SHORT LAG SHIELD0
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Lag shield concrete anchors are expansion anchors used with lag bolts in concrete, masonry and mortar joints
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    3/4 in
  • Minimum Embedment
    2 in
  • Thread Size
    1/2

Details

  • Material
    Alloy Steel
  • Type
    Lag Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)