Motion
67330167
5/8" Diam, 7/8" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749648
MFR #67330167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 7/8" Drill, Lag Shield Concrete Anchor-Alloy Steel
Mi Item #11749648
MFR #67330167

Mfr description
67330167 67330167 5/8 SHORT LAG SHIELD0
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Lag shield concrete anchors are expansion anchors used with lag bolts in concrete, masonry and mortar joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Drill Size
    7/8 in
  • Minimum Embedment
    2 in
  • Thread Size
    5/8

Details

  • Material
    Alloy Steel
  • Type
    Lag Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)