Motion
67330209
3/4" Diam, 1" Drill, Lag Shield Concrete Anchor-Alloy Steel
MI ITEM #11749649
MFR #67330209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 1" Drill, Lag Shield Concrete Anchor-Alloy Steel
MI ITEM #11749649
MFR #67330209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67330209 67330209 3/4 SHORT LAG SHIELD0
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Lag shield concrete anchors are expansion anchors used with lag bolts in concrete, masonry and mortar joints
  • They come in long and short forms.

Specifications

  • Drill Size
    1 in
  • Diameter
    3/4 in
  • Material
    Alloy Steel
  • Minimum Embedment
    2 in
  • Type
    Lag Shield
  • Thread Size
    3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text