1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67330407
3/16" Diam, 3/16" Drill, 1" OAL, 2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Round Head
MI ITEM #
11749654
MFR #
67330407
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 67330407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67330407
3/16" Diam, 3/16" Drill, 1" OAL, 2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Round Head
MI ITEM #
11749654
MFR #
67330407
Mfr description
67330407 67330407 3/16 X 1 NYLON NAIL DR
Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
They have an anchor body and a steel pin
The pin is hammered flush to the anchor head, which then expands the anchor body
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/16 in
Drill Size
3/16 in
Overall Length
1 in
Details
Finish Coating
Zinc-Plated
Head Type
Round
Material
Nylon
Type
Hammer Drive
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items