Overview
Mfr description
67330647 67330647 3/16 X 1 1/2 NYLON NAI
- Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
- They have an anchor body and a steel pin
- The pin is hammered flush to the anchor head, which then expands the anchor body
- Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
- It is ideal for electrical applications or where corrosion is a concern.
Specifications
- Drill Size3/16 in
- Diameter3/16 in
- MaterialNylon
- Overall Length1-1/2 in
- Finish CoatingZinc-Plated
- Head TypeFlat
- TypeHammer Drive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data