Motion
67330803
3/16" Diam, 3/16" Drill, 1" OAL, 1-1/2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
Mi Item #11749664
MFR #67330803
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, 3/16" Drill, 1" OAL, 1-1/2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
Mi Item #11749664
MFR #67330803

Mfr description
67330803 67330803 3/16X1 MUSHROOM HD NYL
  • Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
  • They have an anchor body and a steel pin
  • The pin is hammered flush to the anchor head, which then expands the anchor body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Drill Size
    3/16 in
  • Overall Length
    1 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Mushroom
  • Material
    Nylon
  • Type
    Hammer Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)