1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YAR 205-100-2RF/VE495
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 1.3438 in Width
MI ITEM #
11749668
MFR #
YAR 205-100-2RF/VE495
List Price
$107.92
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YAR 205-100-2RF/VE495
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YAR 205-100-2RF/VE495
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 1.3438 in Width
MI ITEM #
11749668
MFR #
YAR 205-100-2RF/VE495
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$107.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YAR 205-100-2RF/VE495 BRG
Specifications
Bore Type
Straight
Bore Diameter
1.0000 in
Outside Diameter
52 mm
Overall Width
1.3438 in
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought