Motion
00226753

Pro-Source
00226753

28' Spring Retractable Hose Reel - 150 psi, Hose Included
MI ITEM #11749685
MFR #00226753
Price$133.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00226753

28' Spring Retractable Hose Reel - 150 psi, Hose Included
MI ITEM #11749685
MFR #00226753

Mfr description
00226753 1/4X28' RETRACTABLE AIR HOSE RE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.58/each

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    28 ft
  • Overall Length
    11.810 in
  • Overall Width
    3.7400 in

Details

  • Application
    Air
  • Color
    Blue
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Maximum Working Pressure
    150 psi
  • Style
    Spring Retractable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)