Motion
01252832

Pro-Source
01252832

12 Qt, 10-3/4" High, Galvanized Steel Round Gray Single Pail
Mi Item #11749686
MFR #01252832
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
01252832

12 Qt, 10-3/4" High, Galvanized Steel Round Gray Single Pail
Mi Item #11749686
MFR #01252832

Mfr description
01252832 12QT ROLLED RIM UTILITY PAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.80/each

Specifications

Dimensions

  • Pail/Bucket Height
    10-3/4 in
  • Top Diameter
    12-1/4 in

Details

  • Color
    Gray
  • Handle Material
    Metal
  • Includes
    Handle
  • Material
    Galvanized Steel
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    12 qt (US)
  • Style
    Single Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)