Motion
02178473

Pro-Source
02178473

1/4" Inlet, Electronic Condensate Drain Valve-230 psi
MI ITEM #11749688
MFR #02178473
Price$241.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
02178473

1/4" Inlet, Electronic Condensate Drain Valve-230 psi
MI ITEM #11749688
MFR #02178473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$241.10/each

Specifications

Dimensions

  • Inlet size
    1/4 in

Details

  • Adjustable Cycle Time
    0.5 - 45 min
  • Maximum Working Pressure
    230.00 psi
  • Style
    Electronic Drain Valve
  • Voltage
    115 V

Overview

Mfr description
02178473 1/4" W/VALVE STRAINER AUTO ELEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought