Motion
02178481

Pro-Source
02178481

1/2" Inlet, Electronic Condensate Drain Valve-230 psi
Mi Item #11749689
MFR #02178481
Price$241.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
02178481

1/2" Inlet, Electronic Condensate Drain Valve-230 psi
Mi Item #11749689
MFR #02178481

Mfr description
02178481 1/2" W/VALVE STRAINER AUTO ELEC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.10/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Adjustable Cycle Time
    0.5 - 45 min
  • Maximum Working Pressure
    230.00 psi
  • Style
    Electronic Drain Valve
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)