Motion
03714227

Pro-Source
03714227

Disposable Liners & Bag - 33 gal, 1.35 mm Thickness, Black, 33 in Wide
MI ITEM #11749692
MFR #03714227
Price$81.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
03714227

Disposable Liners & Bag - 33 gal, 1.35 mm Thickness, Black, 33 in Wide
MI ITEM #11749692
MFR #03714227

Mfr description
03714227 33X40 31-33 GAL 100PK PP EXTRA
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.90/each

Specifications

Dimensions

  • Height
    40 in
  • Thickness
    1.35 mm
  • Width Of The Bag Liner
    33 in

Details

  • Bag Capacity
    33 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)