Motion
03714243

Pro-Source
03714243

Disposable Liners & Bag - 60 gal, 1.55 mm Thickness, Black, 39 in Wide
MI ITEM #11749694
MFR #03714243
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
03714243

Disposable Liners & Bag - 60 gal, 1.55 mm Thickness, Black, 39 in Wide
MI ITEM #11749694
MFR #03714243

Mfr description
03714243 39X56 55-60 GAL 50/PK PP EXTRA
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Height
    56 in
  • Thickness
    1.55 mm
  • Width Of The Bag Liner
    39 in

Details

  • Bag Capacity
    60 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)