Motion
05989496

Pro-Source
05989496

4 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11749695
MFR #05989496
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
05989496

4 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11749695
MFR #05989496

Mfr description
05989496 4 X 2 SPIGXSLIP PVC SCH80 REDUC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Fitting Size
    4 x 2

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)