1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
06315956
10-1/4" Snow Shovel 13" Blade Height, 24" Collapsible D-Grip Metal Shaft with Poly Handle
MI ITEM #
11749698
MFR #
06315956
Price
$27.45
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Snow and Ice Removal
Snow Shovels and Pushers
Pro-Source 06315956
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
06315956
10-1/4" Snow Shovel 13" Blade Height, 24" Collapsible D-Grip Metal Shaft with Poly Handle
MI ITEM #
11749698
MFR #
06315956
Mfr description
06315956 27-1/4"-34-1/2" PIN-LOCK TELE S
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.45
/each
Add to Cart
Specifications
Dimensions
Blade Height
13 in
Blade Width
10-1/4 in
Handle Length
24 in
Details
Collapsible Handle
Yes
Handle Material
Metal Shaft w/Poly Handle
Handle Type
D-Grip
PSC Code
5110
Type
Snow Shovel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items