Motion
07413743

Pro-Source
07413743

31 Qt Plastic Bucket & Wringer 22" Long x 18-1/2" High x 17" Wide, Yellow
MI ITEM #11749702
MFR #07413743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
07413743

31 Qt Plastic Bucket & Wringer 22" Long x 18-1/2" High x 17" Wide, Yellow
MI ITEM #11749702
MFR #07413743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18-1/2 in, 18.5 in
  • Length
    22 in
  • Width
    17 in

Details

  • Bucket Material
    Plastic
  • Capacity
    31 qt (US)
  • Color
    Yellow
  • Type
    Bucket & Wringer
  • Wringer Body Material
    Plastic
  • Wringer Type
    Side Press

Overview

Mfr description
07413743 31QT. 22X17X18.5" DELUXE WRINGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought