Motion
07413750

Pro-Source
07413750

63 Qt Plastic Bucket & Wringer 31" Long x 20-1/2" High x 17" Wide, Blue/Red
Mi Item #11749703
MFR #07413750
Price$123.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
07413750

63 Qt Plastic Bucket & Wringer 31" Long x 20-1/2" High x 17" Wide, Blue/Red
Mi Item #11749703
MFR #07413750

Mfr description
07413750 63QT. 31X17X20.5" WRINGER W/2 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.60/each

Specifications

Dimensions

  • Height
    20-1/2 in, 20.5 in
  • Length
    31 in
  • Width
    17 in

Details

  • Bucket Material
    Plastic
  • Capacity
    63 qt (US)
  • Color
    Blue/Red
  • Type
    Bucket & Wringer
  • Wringer Body Material
    Plastic
  • Wringer Type
    Side Press
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)