Motion
07413792

Pro-Source
07413792

Polyethylene Janitor Cart - 20" Width
MI ITEM #11749704
MFR #07413792
Price$198.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
07413792

Polyethylene Janitor Cart - 20" Width
MI ITEM #11749704
MFR #07413792

Mfr description
07413792 44X20X39" WHEELS 8" JANITOR CAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.35/each

Specifications

Dimensions

  • Height
    38 in
  • Length
    44 in
  • Width
    20 in

Details

  • Color
    Blue
  • Material
    Polyethylene
  • Type
    Janitor Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)