Motion
08625725

Pro-Source
08625725

22" Moss Foam Blade Floor Squeegee Double Edge, Plastic Holder
Mi Item #11749707
MFR #08625725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625725

22" Moss Foam Blade Floor Squeegee Double Edge, Plastic Holder
Mi Item #11749707
MFR #08625725

Mfr description
08625725 22" NATURAL RBBR BLK SANITARY S
  • Double edge squeegees clean heavy debris from surfaces.
  • Moss foam rubber has a double edge.
  • It is spongier than rubber and is used to clean debris from hard-to-dry crevices and uneven surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    4 in
  • Blade Width
    22 in

Details

  • Blade Material
    Moss Foam
  • Frame Style
    Straight
  • Holder Material
    Plastic
  • Single Or Double Edged
    Double
  • Type
    Floor Squeegee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)