Motion
09301706

Pro-Source
09301706

3 Rows x 7 Columns Nylon Welder Brush;1-1/2" Brush Length, 7-3/4" OAL, 1/2" Trim Length, Wood Toothbrush Handle
Mi Item #11749711
MFR #09301706
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301706

3 Rows x 7 Columns Nylon Welder Brush;1-1/2" Brush Length, 7-3/4" OAL, 1/2" Trim Length, Wood Toothbrush Handle
Mi Item #11749711
MFR #09301706

Mfr description
09301706 1/2" TRIM NYL FILL 1-1/2"WOOD H
  • Welder brushes are toothbrush-style scratch brushes made of sturdy filament/wire. They are used for cleaning welds.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Brush Length
    1-1/2 in
  • Overall Length
    7-3/4 in
  • Trim Length
    1/2 in

Details

  • Fill Material
    Nylon
  • Handle Material
    Wood
  • Handle Style
    Toothbrush
  • Number Of Columns
    7
  • Number Of Rows
    3x7,3
  • PSC Code
    5350
  • Type
    Welder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)