Motion
09301730

Pro-Source
09301730

3 Rows x 7 Columns Bronze Welder Brush;1-1/2" Brush Length, 7-3/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
MI ITEM #11749713
MFR #09301730
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301730

3 Rows x 7 Columns Bronze Welder Brush;1-1/2" Brush Length, 7-3/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
MI ITEM #11749713
MFR #09301730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
09301730 1/2" TRIM BRONZE FILL 1-1/2"PLS
  • Welder brushes are toothbrush-style scratch brushes made of sturdy filament/wire. They are used for cleaning welds.

Specifications

  • Brush Length
    1-1/2 in
  • Fill Material
    Bronze
  • Handle Material
    Plastic
  • Handle Style
    Toothbrush
  • Number Of Columns
    7
  • Number Of Rows
    3x7,3
  • Overall Length
    7-3/4 in
  • Trim Length
    1/2 in
  • Type
    Welder
  • PSC Code
    5350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought