Motion
09310079

Pro-Source
09310079

75 Lbs. Red Wax Base Sweeping Compound Floor;Use on Hardwood
Mi Item #11749721
MFR #09310079
Price$124.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310079

75 Lbs. Red Wax Base Sweeping Compound Floor;Use on Hardwood
Mi Item #11749721
MFR #09310079

Mfr description
09310079 RED WAX BASE 75 LBS. FLOOR SWEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.00/each

Specifications

Dimensions

  • Container Size
    75.00 lb

Details

  • Application
    Hardwood
  • Product Type
    Sweeping Compounds
  • Type
    Red Wax Base Sweeping Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)