Motion
09310632

Pro-Source
09310632

4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread, FPT, Polished
MI ITEM #11749725
MFR #09310632
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310632

4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread, FPT, Polished
MI ITEM #11749725
MFR #09310632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
09310632 8.0 X 1/4 SEWER NOZZLE

Specifications

  • Type
    Sewer
  • Color Finish
    Polished
  • Material
    Stainless Steel
  • Max Pressure
    4,200 psi
  • Maximum Flow Rate
    8.00 gpm
  • Style
    Fixed
  • Thread Size
    1/4 in
  • Thread Type
    FPT
  • Orifice Diameter
    8.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought