1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09310657
4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 4.5mm Orifice Diam, 1/8" Thread, FPT, Polished
MI ITEM #
11749727
MFR #
09310657
Price
$26.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Pro-Source 09310657
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09310657
4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 4.5mm Orifice Diam, 1/8" Thread, FPT, Polished
MI ITEM #
11749727
MFR #
09310657
Mfr description
09310657 4.5 X 1/8 SEWER NOZZLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.33
/each
Add to Cart
Specifications
Dimensions
Orifice Diameter
4.50 mm
Thread Size
1/8 in
Details
Color Finish
Polished
Material
Stainless Steel
Max Pressure
4,200 psi
Maximum Flow Rate
4.50 gpm
Style
Fixed
Thread Type
FPT
Type
Sewer
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items