Motion
09319526

Pro-Source
09319526

18" Rough Surface Polypropylene Push Broom 3" Bristle Length, Metal Block, Bolt-On Handle Connection
Mi Item #11749731
MFR #09319526
Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319526

18" Rough Surface Polypropylene Push Broom 3" Bristle Length, Metal Block, Bolt-On Handle Connection
Mi Item #11749731
MFR #09319526

Mfr description
09319526 18" GEN PURP PROSOURCE STLCHNL
  • Metal handles/frames are resistant to breaking and corrosion
  • They are used for heavier sweeping applications
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.78/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Broom Width
    18 in

Details

  • Block Material
    Metal
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    Handle
  • Type
    Rough Surface
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)