Motion
09319559

Pro-Source
09319559

18" Rough Surface Polypropylene Push Broom 3" Bristle Length, Metal Block, Bolt-On Handle Connection
MI ITEM #11749734
MFR #09319559
List Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319559

18" Rough Surface Polypropylene Push Broom 3" Bristle Length, Metal Block, Bolt-On Handle Connection
MI ITEM #11749734
MFR #09319559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.78/each for your price

Overview

Mfr description
09319559 18" ROUGH SURF PROSOURCE STL CH
  • Metal handles/frames are resistant to breaking and corrosion
  • They are used for heavier sweeping applications
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Broom Width
    18 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Block Material
    Metal
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    Handle
  • Type
    Rough Surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought