Motion
09320433

Pro-Source
09320433

1/2" Diam Nylon Tube Brush 8" OAL, 3" Head Length, Wire Handle
MI ITEM #11749743
MFR #09320433
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320433

1/2" Diam Nylon Tube Brush 8" OAL, 3" Head Length, Wire Handle
MI ITEM #11749743
MFR #09320433

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.78/each

Specifications

Dimensions

  • Diameter
    0.5 in
  • Head Length
    3 in
  • Overall Length
    8 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Tube Brush
  • Color
    White
  • FSIS Approved
    No
  • Handle Material
    Wire

Overview

Mfr description
09320433 1/2X8" NYLON TEST TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought