Motion
09320441

Pro-Source
09320441

3/4" Diam Nylon Tube Brush 9" OAL, 3-1/2" Head Length, Wire Handle
MI ITEM #11749744
MFR #09320441
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320441

3/4" Diam Nylon Tube Brush 9" OAL, 3-1/2" Head Length, Wire Handle
MI ITEM #11749744
MFR #09320441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
09320441 3/4X9" NYLON TEST TUBE BRUSH

Specifications

  • Brush Type
    Tube Brush
  • Handle Material
    Wire
  • Diameter
    0.75 in
  • Head Length
    3.5 in
  • Overall Length
    9 in
  • FSIS Approved
    No
  • Bristle Material
    Nylon
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought