Motion
09320458

Pro-Source
09320458

1-3/8" Diam Nylon Tube Brush 11" OAL, 4" Head Length, Wire Handle
MI ITEM #11749745
MFR #09320458
List Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320458

1-3/8" Diam Nylon Tube Brush 11" OAL, 4" Head Length, Wire Handle
MI ITEM #11749745
MFR #09320458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.43/each for your price

Overview

Mfr description
09320458 1-3/8X11" NYLON TEST TUBE BRUSH

Specifications

  • Brush Type
    Tube Brush
  • Handle Material
    Wire
  • Diameter
    1.375 in
  • Head Length
    4 in
  • Overall Length
    11 in
  • FSIS Approved
    No
  • Bristle Material
    Nylon
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought