Motion
09320466

Pro-Source
09320466

1/2" Diam Sponge End, Tampico Tube Brush 6-1/4" OAL, 3-1/4" Head Length, Wire Handle
Mi Item #11749746
MFR #09320466
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320466

1/2" Diam Sponge End, Tampico Tube Brush 6-1/4" OAL, 3-1/4" Head Length, Wire Handle
Mi Item #11749746
MFR #09320466

Mfr description
09320466 1/2X6-1/4" TMP W/SPG TEST TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Diameter
    0.5 in
  • Head Length
    3.25 in
  • Overall Length
    6.25 in

Details

  • Bristle Material
    Sponge End, Tampico
  • Brush Type
    Tube Brush
  • Color
    White
  • FSIS Approved
    No
  • Handle Material
    Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)