Motion
09320516

Pro-Source
09320516

3/4" Diam Bristle Tube Brush 14" OAL, 3-3/4" Head Length, Wire Handle
MI ITEM #11749748
MFR #09320516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320516

3/4" Diam Bristle Tube Brush 14" OAL, 3-3/4" Head Length, Wire Handle
MI ITEM #11749748
MFR #09320516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09320516 3/4" DIA TWISTED WIRE NARROW TU

Specifications

  • Brush Type
    Tube Brush
  • Handle Material
    Wire
  • Diameter
    0.75 in
  • Head Length
    3.75 in
  • Overall Length
    14 in
  • FSIS Approved
    No
  • Bristle Material
    Bristle
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought