Motion
09320524

Pro-Source
09320524

3/4" Diam Nylon Pipette Brush 17" OAL, 7-1/2" Head Length, Wire Handle
Mi Item #11749749
MFR #09320524
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320524

3/4" Diam Nylon Pipette Brush 17" OAL, 7-1/2" Head Length, Wire Handle
Mi Item #11749749
MFR #09320524

Mfr description
09320524 3/4" DIA PIPETTE NARROW TUBE BR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Diameter
    0.75 in
  • Head Length
    7.5 in
  • Overall Length
    17 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Pipette Brush
  • Color
    White
  • FSIS Approved
    No
  • Handle Material
    Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)