Motion
09320532

Pro-Source
09320532

2-3/8" Diam Bristle Bottle Brush 16" OAL, 5" Head Length, Wood Handle
Mi Item #11749750
MFR #09320532
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320532

2-3/8" Diam Bristle Bottle Brush 16" OAL, 5" Head Length, Wood Handle
Mi Item #11749750
MFR #09320532

Mfr description
09320532 2-3/8" DIA BEAKER NARROW TUBE B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Diameter
    2.375 in
  • Head Length
    5 in
  • Overall Length
    16 in

Details

  • Bristle Material
    Bristle
  • Brush Type
    Bottle Brush
  • Color
    Black
  • FSIS Approved
    No
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)