Motion
09320540

Pro-Source
09320540

3" Diam Bristle Tube Brush 16" OAL, 6" Head Length, Wood Handle
MI ITEM #11749751
MFR #09320540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320540

3" Diam Bristle Tube Brush 16" OAL, 6" Head Length, Wood Handle
MI ITEM #11749751
MFR #09320540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09320540 3" DIA CYLINDER NARROW TUBE BRU

Specifications

  • Bristle Material
    Bristle
  • Brush Type
    Tube Brush
  • Color
    Black
  • Diameter
    3 in
  • FSIS Approved
    No
  • Handle Material
    Wood
  • Head Length
    6 in
  • Overall Length
    16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text