Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320656

48 x 15/16" Metal Handle for Push Brooms
MI ITEM #11749753
MFR #09320656

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09320656 15/16X54"W/MTL THRD METAL REPLA

Specifications

  • Handle Connection Type
    Threaded
  • Handle Length
    48 in
  • Handle Diameter
    15/16 in
  • Handle Material
    Metal
  • Handle Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text