Motion
09320680

Pro-Source
09320680

72 x 1-1/8" Wood Handle for Push Brooms
Mi Item #11749754
MFR #09320680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320680

72 x 1-1/8" Wood Handle for Push Brooms
Mi Item #11749754
MFR #09320680

Mfr description
09320680 1-1/8X72" TAPERED HARDWOOD REPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    72 in

Details

  • Handle Color
    Tan
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)