Motion
09338278

Pro-Source
09338278

10 Qt, 10-1/4" High, Galvanized Steel Round Gray Single Pail
Mi Item #11749759
MFR #09338278
Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09338278

10 Qt, 10-1/4" High, Galvanized Steel Round Gray Single Pail
Mi Item #11749759
MFR #09338278

Mfr description
09338278 10 QT. HOT DIP GALVANIZED PAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.93/each

Specifications

Dimensions

  • Pail/Bucket Height
    10-1/4 in
  • Top Diameter
    11 in

Details

  • Color
    Gray
  • Includes
    Handle
  • Material
    Galvanized Steel
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    10 qt (US)
  • Style
    Single Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)