Motion
09341157

Pro-Source
09341157

Disposable Liners & Bag - 60 gal, 0.80 mm Thickness, Black, 38 in Wide
Mi Item #11749765
MFR #09341157
Price$59.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341157

Disposable Liners & Bag - 60 gal, 0.80 mm Thickness, Black, 38 in Wide
Mi Item #11749765
MFR #09341157

Mfr description
09341157 60GAL 100/CASE BLACK CAN LINERS
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.65/each

Specifications

Dimensions

  • Height
    58 in
  • Thickness
    0.80 mm
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    60 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Castaway, Glutton, Brute
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)