Motion
09341405

Pro-Source
09341405

Disposable Liners & Bag - 10 gal, 0.60 mm Thickness, Black, 23 in Wide
MI ITEM #11749766
MFR #09341405
List Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341405

Disposable Liners & Bag - 10 gal, 0.60 mm Thickness, Black, 23 in Wide
MI ITEM #11749766
MFR #09341405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.00/each for your price

Overview

Mfr description
09341405 10 GALLON 500/CASE 2-PLY CAN LI
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Specifications

  • Bag Capacity
    10 gal (US)
  • Thickness
    0.60 mm
  • Country of Origin
    USA
  • Color
    Black
  • Material
    Low Density Resin
  • Width Of The Bag Liner
    23 in
  • Dispensing Type
    Coreless Roll
  • Closure Type
    Tie
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    24 in
  • Series Compatibility
    Glutton, Brute
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought