1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
30080808
1/8, 5/32 & 3/16" Capacity, Air Riveter 4 CFM, 16mm Long Stroke, 1/4 NPT Inlet
MI ITEM #
11749775
MFR #
30080808
Price
$284.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Nail, Staple and Rivet Guns
Air Rivet Guns
Pro-Source 30080808
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
30080808
1/8, 5/32 & 3/16" Capacity, Air Riveter 4 CFM, 16mm Long Stroke, 1/4 NPT Inlet
MI ITEM #
11749775
MFR #
30080808
Mfr description
30080808 1/8-3/16"CAP AIR HYDRAULIC RIVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$284
.65
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/4 NPT
Power
1,983 lb
Stroke Length
0.6300 in
Details
Air Consumption
4.00 cfm
Capacity
1/8 in, 5/32 in, 3/16 in
Pressure
85 - 95
Rivet Type
Pneumatic Riveter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items