Motion
30080832

Pro-Source
30080832

3/32, 1/8, 5/32 & 3/16" Capacity, Air Riveter 4 CFM, 15mm Long Stroke, 1/4 NPT Inlet
Mi Item #11749776
MFR #30080832
Price$810.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
30080832

3/32, 1/8, 5/32 & 3/16" Capacity, Air Riveter 4 CFM, 15mm Long Stroke, 1/4 NPT Inlet
Mi Item #11749776
MFR #30080832

Mfr description
30080832 3/32-3/16"CAP AIR HYDRAULIC RIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$810.48/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Power
    2,100 lb
  • Stroke Length
    0.5900 in

Details

  • Air Consumption
    4.00 cfm
  • Capacity
    3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Pressure
    75 - 95
  • Rivet Type
    Pneumatic Riveter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)