Motion
30080865

Pro-Source
30080865

3/8" Drive, 6,500 RPM, 300 Ft/Lb Torque Impact Wrench Angled Handle, 2.5 CFM, 90 psi, 1/4" NPT Inlet
MI ITEM #11749777
MFR #30080865
List Price$212.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
30080865

3/8" Drive, 6,500 RPM, 300 Ft/Lb Torque Impact Wrench Angled Handle, 2.5 CFM, 90 psi, 1/4" NPT Inlet
MI ITEM #11749777
MFR #30080865

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$212.08/each for your price

Overview

Mfr description
30080865 3/8" 6500RPM 300LB-FT MINI AIR

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1 in
  • Air Consumption
    2.5 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Angled
  • Product Types
    Impact Wrench
  • Speed
    6,500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought