Motion
31879919

Pro-Source
31879919

31879919
Mi Item #11749779
MFR #31879919
Price$171.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31879919

31879919
Mi Item #11749779
MFR #31879919

Mfr description
31879919 5WY 3POS 1/4NPT EXHST DOUBLE PN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.40/each

Specifications

Dimensions

  • Thread Size
    1/4 in

Details

  • Actuator Type
    Pneumatic Double Acting
  • Cubic Feet per Minute
    24.72
  • CV Rating
    0.760
  • Maximum Working Pressure
    99.50 psi
  • Valve Type
    5-Way, 3 Position Exhaust Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)