1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
31879935
31879935
MI ITEM #
11749781
MFR #
31879935
Price
$90.58
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
Pro-Source 31879935
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
31879935
31879935
MI ITEM #
11749781
MFR #
31879935
Mfr description
31879935 5WY 2POS 3/8 NPT SINGLE PNEUMAT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$90
.58
/each
Add to Cart
Specifications
Dimensions
Thread Size
3/8 in
Details
Actuator Type
Pneumatic
Cubic Feet per Minute
52.98
CV Rating
1.900
Maximum Working Pressure
113.00 psi
Valve Type
5-Way, 2 Position
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items