Motion
31879943

Pro-Source
31879943

31879943 5WY 2POS 3/8 NPT DOUBLE PNEUMAT
Mi Item #11749782
MFR #31879943
Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31879943

31879943 5WY 2POS 3/8 NPT DOUBLE PNEUMAT
Mi Item #11749782
MFR #31879943

Mfr description
31879943 5WY 2POS 3/8 NPT DOUBLE PNEUMAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.60/each

Specifications

Dimensions

  • Thread Size
    3/8 in

Details

  • Actuator Type
    Pneumatic Double Acting
  • Cubic Feet per Minute
    52.98
  • CV Rating
    1.900
  • Maximum Working Pressure
    113.00 psi
  • Valve Type
    5-Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)