Motion
31879976

Pro-Source
31879976

31879976
Mi Item #11749785
MFR #31879976
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31879976

31879976
Mi Item #11749785
MFR #31879976

Mfr description
31879976 3WY 2POS NC 3/8 NPT SINGLE PNEU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/8 in

Details

  • Actuator Type
    Pneumatic
  • Cubic Feet per Minute
    52.98
  • CV Rating
    1.900
  • Maximum Working Pressure
    113.00 psi
  • Valve Type
    3-Way, 2 Position NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)