Motion
31879984

Pro-Source
31879984

31879984
MI ITEM #11749786
MFR #31879984
Price$91.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31879984

31879984
MI ITEM #11749786
MFR #31879984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.35/each

Specifications

Dimensions

  • Thread Size
    1/4 in

Details

  • Actuator Type
    Pneumatic Double Acting
  • Cubic Feet per Minute
    35.32
  • CV Rating
    0.980
  • Maximum Working Pressure
    113.00 psi
  • Valve Type
    3-Way, 2 Position NC

Overview

Mfr description
31879984 3WY 2POS NC 1/4 NPT DOUBLE PNEU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought